Shop All Identification Labels
Brady
Discard Tag, 7 x 4 in., PK100
Mfr # 81992
Zoro # G5554954
product price: $64.79
/pk 100, $0.65/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Red Tag
- Material Cardstock
- Width 4 in
- Height 7 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81992
- Zoro # G5554954
- UPC # 754473819927
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 7 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording Red Tag, Height 7 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- MSA SAFETY Chin Strap, MSA Hard Hats, 2-Pt, Gray, 3/4 in Polyester Webbing, Attaches To Shell, Pack of 10 (10171104)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- SIGNMISSION OSHA Caution, 18" Width, Decal, 18" W, 24" L, Landscape, Do Not Tailgate (OS-CS-D-1824-L-19147)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 76237 (76237)
- NMC Four Digit Placard 1223 (DL182R)
- Brady Identification Labels