Shop All Traffic Signs
Brady
Directional Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 84643
Zoro # G8640587
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Way
- Width 14 in
- Height 6 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84643
- Zoro # G8640587
- UPC # 754473846435
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 6 1/2 in |
Details
Item | Directional Sign |
Header | No Header |
Legend | One Way |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Sign Legend Color | Black, White |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, White |
Description
Directional Sign, Height 6 1/2 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Glasses Thraxus Safety Glass-Blk/Blu Mir (TXC1-70ID)
- TODOL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 2 Component (FB01)
- ILC Replacement for Analytical Industries Psr-11-915-2i Oxygen Sensors (PSR-11-915-2I OXYGEN SENSORS ANALYTICAL INDUSTRIE)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_18x24 (T1-1017-EG_18x24)
- Brady Signs