Shop All Floor Signs
Brady
Directional Floor Sign, 17" H, 17" W, Polyester, Circle, No Text, 49057
Mfr # 49057
Zoro # G8420172
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 17"
- Height 17"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49057
- Zoro # G8420172
- UPC # 754473490577
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17" |
Height | 17" |
Details
Item | Directional Floor Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Circle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.017" |
Double-Sided | No |
Sign Legend Color | Red |
Legend Style | Symbol |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 158 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Red |
Description
Directional Floor Sign, Sign Subject Matter Exit and Entrance, Height 17 In., Width 17 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS281-L/XL)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Keep Clear for 36 inches, 17.5in (RFS0857)
- DISPLAY SPECIALISTS Sign Storage Holder, 3 in H, 5 in W, 1761 (1761)
- Brady Signs