Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability
Mfr # S3100W-SAFE-KIT
Zoro # G3650735
Free Shipping & Returns
$4,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type Safety Compliance Supply Kit
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # S3100W-SAFE-KIT
- Zoro # G3650735
- UPC # 754473183721
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Length | 10 1/4 in |
Overall Width | 12 in |
Overall Height | 9 1/2 in |
Maximum Font Size | 250 pt. |
Maximum Printed Label Length | 5 ft |
Maximum Tape Length | 5 ft |
Minimum Font Size | 4 pt. |
Maximum Printed Label Width | 4 in |
Minimum Label Length | 1/2 in |
Maximum Label Width | 4 1/4 in |
Maximum Liner Width | 4 21/64 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 6UMW4, 6UMW9, 6XGZ6, 6XHA0, 6XHA6, 6XHD1, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Starter Kit Type Safety & Compliance Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- SIGNMISSION OSHA Sign, Eye Protection Required When Soldering, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10608)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- Brady Desktop Label Makers & Printers