Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability
Mfr # S3100W-PIPE-KIT
Zoro # G4170372
product price: $4,782.99
/ea
Free Shipping & Returns
$4,782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type Pipe ID Supply Kit
- Max. Tape Width 5-3/4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # S3100W-PIPE-KIT
- Zoro # G4170372
- UPC # 754473183745
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 5-3/4" |
Overall Height | 9 1/2 in |
Overall Width | 12 in |
Overall Length | 10 1/4 in |
Maximum Font Size | 250 pt. |
Maximum Label Width | 4 1/4 in |
Maximum Liner Width | 4 21/64 in |
Maximum Printed Label Width | 4 in |
Minimum Label Length | 1/2 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 5 ft |
Maximum Tape Length | 5 ft |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 6UMN0, 6UMN1, 6UMP5, 6UMR4, 6XHF5, 6XHH1, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Starter Kit Type Pipemarking ID Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 4XL (4PCN1)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- Brady Desktop Label Makers & Printers