Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability
Mfr # S3100W-LEAN-KIT
Zoro # G1820001
Free Shipping & Returns
$4,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type Lean Visual Workplace Supply Kit
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # S3100W-LEAN-KIT
- Zoro # G1820001
- UPC # 754473183738
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Height | 9 1/2 in |
Overall Width | 12 in |
Overall Length | 10 1/4 in |
Maximum Printed Label Width | 4 in |
Maximum Font Size | 250 pt. |
Maximum Tape Length | 5 ft |
Minimum Font Size | 4 pt. |
Maximum Liner Width | 4 21/64 in |
Minimum Label Length | 1/2 in |
Maximum Label Width | 4 1/4 in |
Maximum Printed Label Length | 5 ft |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 6UMP9, 6UMR0, 6UMR4, 6UMR7, 6UMW9, 6UMX0, 6XHE2, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Starter Kit Type Lean 5S Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- MILWAUKEE TOOL BOLT Tinted Brim Sun Visor with Mesh High Visibility Sunshade (48-73-1072)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-584-YL)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-4000-595-GD)
- Brady Safety Labels