Shop All Desktop Label Makers & Printers
This Product is Discontinued
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability (Discontinued)
Mfr # S3100W-BWSSFID
Zoro # G5823876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type Printer Kit with Markware Standard Software
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # S3100W-BWSSFID
- Zoro # G5823876
- UPC # 754473914899
- Country of Origin Multiple
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Width | 12 in |
Overall Length | 10 1/4 in |
Overall Height | 9 1/2 in |
Minimum Label Length | 1/2 in |
Maximum Printed Label Width | 4 in |
Maximum Label Width | 4 1/4 in |
Maximum Tape Length | 5 ft |
Maximum Printed Label Length | 5 ft |
Minimum Font Size | 4 pt. |
Maximum Font Size | 250 pt. |
Maximum Liner Width | 4 21/64 in |
Description
Desktop Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 6XGX4, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.