Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer Kit, S3100 Series, Single Color Capability
Mfr # S3100W-ARC-KIT
Zoro # G4131206
product price: $3,612.99
/ea
Free Shipping & Returns
$3,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series S3100
- For Use With MarkWare Software, Windows based driver for 3rd party software use
- Printer Kit Type Arc Flash Supply Kit
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # S3100W-ARC-KIT
- Zoro # G4131206
- UPC # 754473183714
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Width | 12 in |
Overall Length | 10 1/4 in |
Overall Height | 9 1/2 in |
Maximum Font Size | 250 pt. |
Maximum Printed Label Length | 5 ft |
Maximum Tape Length | 5 ft |
Maximum Liner Width | 4 21/64 in |
Minimum Label Length | 1/2 in |
Maximum Label Width | 4 1/4 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Width | 4 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 6UMP2, 6UMV6, 6XHA5, Compatible Mfr Part Number B30-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Component and Equipment Labeling, Electrical, Facility Safety ID, Hazard Communication ID, Starter Kit Type Arc Flash Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-4000-595-BR)
- Brady Desktop Label Makers & Printers