Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, J2000 Series, Multi-Color Capability
Mfr # J2000-BWSSFID
Zoro # G8635284
product price: $2,364.99
/ea
Free Shipping & Returns
$2,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series J2000
- For Use With PC Connect
- Printer Kit Type Label Printer Kit with Software
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J2000-BWSSFID
- Zoro # G8635284
- UPC # 754473614041
- Country of Origin United States
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Width | 10 3/8 in |
Overall Height | 7 1/8 in |
Overall Length | 15 3/8 in |
Maximum Liner Width | 4 1/4 in |
Minimum Label Width | 3/4 in |
Minimum Liner Width | 4 1/4 in |
Minimum Label Length | 1/4 in |
Maximum Tape Length | 24 in |
Compatible Label Core Diameters | 2 in |
Maximum Printed Label Width | 4 in |
Maximum Printed Label Length | 24 in |
Maximum Font Size | 72 pt. |
Maximum Label Width | 4 in |
Minimum Font Size | 8 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Full Color, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-, Maximum Label Width 4 in, Maximum Labels/Day 3,000, Application Industrial Labeling, GHS and Chemical Labeling, Mode of Operation PC Connected, Power Source AC Power, Print Technology Inkjet, Printhead Resolution 4,800 dpi, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility B-2551, B-2569, B-2595, B-7425J
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- MOLDEX Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95 (2207N95)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-584-YL)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-2250-584-SL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- Brady Safety Labels