Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, J2000 Series, Multi-Color Capability
Mfr # J2000-BWSLAB
Zoro # G8635275
product price: $2,259.99
/ea
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series J2000
- For Use With PC Connect
- Printer Kit Type Label Printer Kit with Software
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J2000-BWSLAB
- Zoro # G8635275
- UPC # 754473614027
- Country of Origin United States
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Overall Height | 7 1/8 in |
Overall Length | 15 3/8 in |
Overall Width | 10 3/8 in |
Minimum Label Length | 1/4 in |
Minimum Font Size | 8 pt. |
Minimum Liner Width | 4 1/4 in |
Minimum Label Width | 3/4 in |
Maximum Tape Length | 24 in |
Maximum Label Width | 4 in |
Compatible Label Core Diameters | 2 in |
Maximum Printed Label Width | 4 in |
Maximum Font Size | 72 pt. |
Maximum Printed Label Length | 24 in |
Maximum Liner Width | 4 1/4 in |
Description
Desktop Label Printer Kit, Color Printing Capability Full Color, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-, Maximum Label Width 4 in, Maximum Labels/Day 3,000, Application Facility Safety ID, General ID, Hazard Communication ID, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Inkjet, Printhead Resolution 4,800 dpi, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- POST GUARD Flexible Sign Post w/Base (101CM)
- CONDOR Drivers Gloves, Deerskin, XL, Gold, PR (4TJV6)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-2250-584-SL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-549-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- Brady Desktop Label Makers & Printers