Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i7100 Series, Single Color Capability
Mfr # 149053
Zoro # G5721678
product price: $5,441.99
/ea
Free Shipping & Returns
$5,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i7100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-21/64"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149053
- Zoro # G5721678
- UPC # 754473587833
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-21/64" |
Overall Height | 11 3/8 in |
Overall Width | 9 7/8 in |
Overall Length | 18 1/8 in |
Maximum Printed Label Length | 6 19/32 ft |
Minimum Label Width | 5/32 in |
Maximum Label Width | 4 21/64 in |
Minimum Liner Width | 23/64 in |
Minimum Label Length | 15/64 in |
Maximum Printed Label Width | 4 5/32 in |
Maximum Liner Width | 4 31/64 in |
Maximum Font Size | 363 pt. |
Ribbon Core Diameter | 1 in |
Minimum Font Size | 3 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 21/64 in, Maximum Labels/Day 7,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 600 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR (Y6302L)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- Brady Desktop Label Makers & Printers