Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i7100 Series, Single Color Capability
Mfr # 149050
Zoro # G5721635
product price: $3,265.99
/ea
Free Shipping & Returns
$3,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i7100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-21/64"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149050
- Zoro # G5721635
- UPC # 754473587802
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-21/64" |
Overall Width | 9 7/8 in |
Overall Height | 11 3/8 in |
Overall Length | 18 1/8 in |
Minimum Label Width | 5/32 in |
Minimum Label Length | 1/8 in |
Minimum Font Size | 3 pt. |
Maximum Printed Label Length | 6 19/32 ft |
Maximum Printed Label Width | 4 5/32 in |
Maximum Label Width | 4 21/64 in |
Minimum Liner Width | 23/64 in |
Maximum Font Size | 363 pt. |
Maximum Liner Width | 4 31/64 in |
Ribbon Core Diameter | 1 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 21/64 in, Maximum Labels/Day 7,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- TONY LAMA BOOT CO 8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 85 EE)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- Brady Desktop Label Makers & Printers