Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i5100 Series, Single Color Capability
Mfr # 149456
Zoro # G7234390
Free Shipping & Returns
$4,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i5100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-11/64"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149456
- Zoro # G7234390
- UPC # 754473605421
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-11/64" |
Overall Length | 17 in |
Overall Width | 9 1/2 in |
Overall Height | 12 1/2 in |
Minimum Label Width | 7/32 in |
Minimum Label Length | 13/64 in |
Maximum Liner Width | 4 13/32 in |
Maximum Font Size | 103 pt. |
Compatible Label Core Diameters | 3 in |
Maximum Tape Length | 6 5/8 ft |
Ribbon Core Diameter | 1 in |
Maximum Label Width | 4 5/32 in |
Minimum Liner Width | 23/64 in |
Maximum Printed Label Width | 4 5/32 in |
Minimum Font Size | 3 pt. |
Maximum Printed Label Length | 6 19/32 ft |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 5/32 in, Maximum Labels/Day 5,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 600 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft - Black Rubber Runners (03-167-FR-P)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- Brady Safety Labels