Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i5100 Series, Single Color Capability
Mfr # 149455
Zoro # G7234409
Free Shipping & Returns
$4,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i5100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-11/64"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149455
- Zoro # G7234409
- UPC # 754473605322
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-11/64" |
Overall Length | 17 in |
Overall Height | 12 1/2 in |
Overall Width | 9 1/2 in |
Ribbon Core Diameter | 1 in |
Minimum Label Width | 7/32 in |
Maximum Label Width | 4 5/32 in |
Compatible Label Core Diameters | 3 in |
Maximum Printed Label Length | 6 19/32 ft |
Maximum Tape Length | 6 5/8 ft |
Minimum Liner Width | 23/64 in |
Minimum Label Length | 13/64 in |
Maximum Liner Width | 4 13/32 in |
Maximum Printed Label Width | 4 5/32 in |
Maximum Font Size | 103 pt. |
Minimum Font Size | 3 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 5/32 in, Maximum Labels/Day 5,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 600 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN12)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-549-WT)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-2250-595-BL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- Brady Safety Labels