Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i5100 Series, Single Color Capability
Mfr # 149453
Zoro # G7234381
Free Shipping & Returns
$3,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i5100
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-11/64"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149453
- Zoro # G7234381
- UPC # 754473605308
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-11/64" |
Overall Length | 17 in |
Overall Height | 12 1/2 in |
Overall Width | 9 1/2 in |
Compatible Label Core Diameters | 3 in |
Minimum Label Width | 7/32 in |
Maximum Tape Length | 6 5/8 ft |
Maximum Printed Label Length | 6 19/32 ft |
Minimum Label Length | 13/64 in |
Ribbon Core Diameter | 1 in |
Maximum Font Size | 103 pt. |
Maximum Printed Label Width | 4 5/32 in |
Minimum Font Size | 3 pt. |
Maximum Liner Width | 4 13/32 in |
Maximum Label Width | 4 5/32 in |
Minimum Liner Width | 23/64 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 5/32 in, Maximum Labels/Day 5,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Direct Thermal, Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- Brady Safety Labels