Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, i3300 Series, Single Color Capability
Mfr # 150643
Zoro # G5721669
product price: $1,875.99
/ea
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i3300
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4-1/4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150643
- Zoro # G5721669
- UPC # 754473623715
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-1/4" |
Overall Width | 9 in |
Overall Height | 9 1/2 in |
Overall Length | 12 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 5 ft |
Maximum Liner Width | 4 1/4 in |
Maximum Tape Length | 5 ft |
Minimum Label Length | 1/4 in |
Maximum Label Width | 4 1/4 in |
Maximum Printed Label Width | 4 1/64 in |
Minimum Label Width | 1/4 in |
Minimum Liner Width | 45/64 in |
Maximum Font Size | 100 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Data and Telecommunications, Electrical, Facility Safety ID, Hazard Communication ID, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- BRADY Label Tape Roll, Metallic Silver, Labels/Roll: 1225 (B30-17-438)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- Brady Desktop Label Makers & Printers