Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, Bradyprinter(TM) i3300 Series
Mfr # 149552
Zoro # G7627620
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series i3300
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 4 1/4 in
- Label Formats Supported Continuous Labels, Die Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149552
- Zoro # G7627620
- UPC # 754473607227
- Country of Origin Malaysia
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4 1/4 in |
Overall Width | 9 in |
Overall Length | 12 in |
Overall Height | 9 1/2 in |
Maximum Tape Length | 5 ft |
Minimum Font Size | 4 pt. |
Maximum Printed Label Width | 4 1/64 in |
Minimum Label Length | 1/4 in |
Maximum Printed Label Length | 5 ft |
Minimum Label Width | 1/4 in |
Maximum Liner Width | 4 1/4 in |
Maximum Font Size | 100 pt. |
Minimum Liner Width | 45/64 in |
Maximum Label Width | 4 1/4 in |
Description
Desktop Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000, Application Asset Tracking, Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Facility Safety ID, General ID, Hazard Communication ID, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-XL)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Tape, Photoluminescent, Labels/Roll: Continuous (B30C-1125-526)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-4000-565-SL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- Brady Safety Labels