Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, BBP72 Series, Single Color Capability
Mfr # BBP72-34L
Zoro # G5782262
product price: $11,770.99
/ea
Free Shipping & Returns
$11,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BBP72
- For Use With Permasleeve(R) Wire Marking Sleeves, Compatible software Labelmark(TM), Codesoft(TM), Windows(R) Based Driver for 3rd Party Software Use
- Printer Kit Type Label Printer
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BBP72-34L
- Zoro # G5782262
- UPC # 662820801740
- Country of Origin Germany
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Tape Length | 984 ft. |
Overall Length | 21-13/16" |
Tape Width | 4.16" |
Overall Width | 9-3/4" |
Overall Height | 15-9/16" |
Compatible Label Core Diameters | 3 7/8 in |
Maximum Liner Width | 4 21/64 in |
Minimum Label Length | 51/64 in |
Minimum Liner Width | 5/32 in |
Maximum Printed Label Length | 78 in |
Maximum Printed Label Width | 4 5/32 in |
Ribbon Core Diameter | 1 in |
Maximum Label Width | 4 in |
Description
Desktop Label Printer, Color Printing Capability Multi-Color, Maximum Label Width 4 in, Maximum Labels/Day 7,000, Application Cable and Wire, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility DT-, THT-, THTEL-, THTEP-, THTOL-, XTHT-, Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels, Display Monochrome LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (92723NFM)
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic (PFCW150)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- Brady Desktop Label Makers & Printers