Shop All Desktop Label Makers & Printers
Brady
Desktop Label Printer, BBP12 Series, Single Color Capability
Mfr # BBP12-US
Zoro # G8366426
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BBP12
- For Use With Labelmark Software
- Printer Kit Type Label Printer Kit with Software
- Max. Tape Width 4-5/8"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BBP12-US
- Zoro # G8366426
- UPC # 754473549220
- Country of Origin China
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4-5/8" |
Max. Ribbon Length | 360 ft. |
Tape Length | 360 ft. |
For Core Dia. | 1/2" |
Overall Height | 7-1/2" |
Overall Length | 10-3/16" |
Overall Width | 8" |
Tape Width | 4-5/8" |
Max. Print Width | 4.15" |
Font Size | 8 Alpha Numeric Bitmap with Autosizing |
Overall Depth | 10-3/16" |
Maximum Tape Length | 360 ft |
Ribbon Core Diameter | 1/2 in |
Minimum Liner Width | 51/64 in |
Maximum Printed Label Width | 4 5/32 in |
Minimum Label Length | 25/64 in |
Maximum Liner Width | 4 19/32 in |
Maximum Printed Label Length | 450 in |
Maximum Label Width | 4 39/64 in |
Compatible Label Core Diameters | 3 in |
Description
Desktop Label Printer, Color Printing Capability Single Color, Maximum Label Width 4 39/64 in, Maximum Labels/Day 1,000, Application Barcode Labeling, Cable and Wire, General ID, Inventory and Inspection Labeling, Laboratory ID, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility 2HX-, 3PS-, HX-, PS-, THT-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-857 (XL))
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- Brady Desktop Label Makers & Printers