Shop All Spanish Only Signs
Brady
Danger/Peligro Sign, No Entrar, 10X14, Height: 10"
Mfr # 38654
Zoro # G8624030
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Legend No Entrar Solo Personal Autorizado
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38654
- Zoro # G8624030
- UPC # 754473386542
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger/Peligro Sign |
Header | Peligro |
Legend | No Entrar Solo Personal Autorizado |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
ANSI Compliant | No |
Double-Sided | No |
Standards | ASTM D 1593 |
Legend Style | Text |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
OSHA Compliant | No |
Sign Legend Text Color | Black |
Description
Danger/Peligro Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend No Entrar Solo Personal Autorizado, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- HY-KO 5In Reflective Number 3, 10PK (B00579)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- Brady Spanish Only Signs