Shop All Confined Space Signs
Brady
Danger/Peligro, Sign 10X7, 124147
Mfr # 124147
Zoro # G7368757
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Requiere Permiso.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 124147
- Zoro # G7368757
- UPC # 754473799076
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 10 in |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Requiere Permiso., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 12PK (34-8443/L)
- PIP Split Leather Palm, Gry/Red, XL, PK12 (85-7512J/XL)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHLG0025PI)
- BRADY DANGER SIGN 7X10, 123605 (123605)
- BRADY Confined Space Sign, 19191 (19191)
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- NMC Large Format Danger Confined Space Enter By Permit Only Sign, D162PC (D162PC)
- Brady Confined Space Signs