Shop All Tags
Brady
Danger Tag, Vinyl, PK25
Mfr # TG027E
Zoro # G2808495
original price:
$45.09
8% off
new price: $41.39
/pk 25, $1.66/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Header Danger
- Legend Do Not Operate Equipment Locked Out
- Sign Material Polyester
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Includes (25) Nylon Ties, Includes Ties Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- BRADY Cleaning Kit for BMP71 Label Printer (M71-CLEAN)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK10 (86525)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- Brady Tags