Shop All Tags
Brady
Danger Tag, Peligro, Econ Poly, PK25
Mfr # 39446
Zoro # G9394813
product price: $40.58
/pk 25, $1.62/ea
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Write on Surface Yes
- Grommet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend No Hacer Funcionar Departamento De Mantenimiento Esta Traba/Et I Queta Podra Ser Retirada Por___ Nombre__Dept.______________________, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Number Tag, Brass, CHWS 051-075, PK25 (23578)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Number Tag, Brass, DHWR 001-025, PK25 (87311)
- PROPAC MRC LUGGAGE TAG (D7251-MRC)
- Brady Tags