Shop All Safety Tags & Identification
Brady
Danger Tag, Locked Out Do Not Operte, PK10
Mfr # 145769
Zoro # G1589421
product price: $58.45
/pk 10, $5.85/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Write on Surface Yes
- Height 5 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145769
- Zoro # G1589421
- UPC # 754473545611
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Date, Name, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, M, Black, PR (CXG-L10 MED)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC4)
- NMC Right Arrow Sign, PDA (PDA)
- BRADY Danger Tag, Do Not Operate, PK10 (145768)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65443)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105664)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- Brady Lockout Tagout