Shop All Equipment & Container Labels
Brady
Danger Tag, 7 x 4 In, Bk and R/Wht, PK100
Mfr # 86702
Zoro # G4908723
product price: $75.59
/pk 100, $0.76/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Stop Do Not Operate
- Material Cardstock
- Legend/Background Color Black, Red/White
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86702
- Zoro # G4908723
- UPC # 754473867027
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Width | 4 in |
Overall Height | 7 in |
Description
Danger Tag, Front Side Legend STOP DO NOT OPERATE SIGNED BY___DATE___, Header None/ No Header, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With General Equipment, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Navy, PR (MIDLOGINA-8.5-2E)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Arc Flash Protection Label, 4 In. H, PK5, 121103 (121103)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- BRADY Danger Label, Electrical Hazard, PK8, 21000LS (21000LS)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- Brady Equipment & Container Labels