Shop All Tags
Brady
Danger Tag, 7 x 4 In, Bk and R/Wht, PK10
Mfr # 86583
Zoro # G4909746
product price: $17.45
/pk 10, $1.74/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 4 in
- No. of Ties Included 10
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Electrical Hazard, Sign Legend Do Not Throw Switch Men At Work On Circuit Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/Red (952S)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86588)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (50265)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- Brady Tags