Shop All Tags
Brady
Danger Tag, 7 1/2 in Height, 4 in
Mfr # PLLT4
Zoro # G6155073
product price: $63.19
/pk 25, $2.53/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 4 in
- Height 7 1/2 in
- Sign Material Polyester
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 in |
Height | 7 1/2 in |
Hole Size | 3/8 in |
Overall Width | 4 in |
Overall Height | 7 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 1, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86511)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10 (SCAF-STH146)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- Brady Tags