Shop All Tags
Brady
Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25
Mfr # 132424
Zoro # G5514774
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend/Background Color Black, Red/White
- Grommet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Information, Sign Legend Blind Installed Purpose: Name: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107212436)
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (76197)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76184)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Red Tag Binder (122052)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Brady Self-Laminating Danger Out Of Service Tag, Polyester, 3inW x 5-3/4inH (86459)
- Brady Tags