Shop All Equipment & Container Labels
Brady
Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25
Mfr # 76188
Zoro # G2923234
product price: $41.39
/pk 25, $1.66/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Start This Machine
- Material vinyl
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76188
- Zoro # G2923234
- UPC # 754473761882
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Tag, Front Side Legend DO NOT START THIS MACHINE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81730 (81730)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- Brady Equipment & Container Labels