Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25
Mfr # WKT3
Zoro # G6085353
original price:
$15.49
6% off
new price: $14.48
/pk 25, $0.58/ea
$14.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Background Color Red, White
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 1, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Paper, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (380XLBXA)
- HY-KO 3In Black Aluminum Number 6, 10PK (A20106)
- CHILL-ITS BY ERGODYNE Lime Cooling Headband (6634)
- BRADY Number Tag, Brass, Series FP 251-275, PK25 (23677)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG002E)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- Brady Tags