Shop All Identification Labels
Brady
Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25
Mfr # WKT2
Zoro # G5200623
original price:
$21.69
28% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Paper
- Width 3 in
- Height 5 3/4 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WKT2
- Zoro # G5200623
- UPC # 754473008611
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 1, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Paper, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, XL (WSTICK)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- CONDOR Drain Seal, 18inLx18inWx3/8in Thick, Yllw (48FZ11)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- BRADY Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367 (60367)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- Brady Identification Labels