Shop All Identification Labels
Brady
Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10
Mfr # 86459
Zoro # G2149341
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 in
- Height 5 3/4 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86459
- Zoro # G2149341
- UPC # 754473864590
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Out of Service Signed By___Date___Phone___
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-710-V-14959)
- ALLEGRO INDUSTRIES Airline Flow Test Kit (9900-40)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121087 (121087)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- BRADY Machine/Equipment Label, Instruction, PK5, 86275 (86275)
- BRADY Recycling Label, Vinyl, 10 In. H, PK5, 20774LFLS (20774LFLS)
- NEVS Label, Fresh Frozen Plasma 7/8" x 2-1/4" Yellow w/ black (L-5054Y)
- Brady Identification Labels