Shop All Equipment & Container Labels
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063
Mfr # 66063
Zoro # G3788757
product price: $40.58
/pk 25, $1.62/ea
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Operate This Lock/Tag May Only Be Removed By
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 66063
- Zoro # G3788757
- UPC # 754473660635
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C36)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- Brady Equipment & Container Labels