Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25
Mfr # 76192
Zoro # G0477784
product price: $59.39
/pk 25, $2.38/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Color Black, Red, White
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Danger, Sign Legend No Text, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86482)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Tag, 1 3/4 in W, 1 in H, Gray (M7-110-145FR-GY)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- Brady Tags