Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25
Mfr # 50199
Zoro # G5790626
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend Style Text
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Number Tag, Brass, DHWR 001-025, PK25 (87311)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (50265)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100 (NAN-GP G)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- Brady Tags