Shop All Equipment & Container Labels
Brady
Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10
Mfr # 65501
Zoro # G1228062
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Operate, Do Not Remove This Lock. It Is Here To Protect My Life - Name - Date
- Material Polyester
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65501
- Zoro # G1228062
- UPC # 754473655013
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Grommet, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Back Support, Universal, Black (BB200)
- KIMBERLY-CLARK Hellraiser Safety Glasses, Clear (G30015)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- HY-KO 3In Reflective Number 6, 10PK (B00447)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- BRADY Label, GHS Flammable, Paper, 16/Sheet, PK16 (118876)
- BRADY Label, GHS Severe Toxic, Vinyl, 39/Sheet (118845)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- Brady Equipment & Container Labels