Shop All Facility Signs
Brady
Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001
Mfr # 87001
Zoro # G2830807
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hands Off Do Not Operate
- Width 3 in
- Height 5 3/4 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87001
- Zoro # G2830807
- UPC # 754473870010
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend HANDS OFF DO NOT OPERATE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger Do Not Operate, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- NMC Danger Battery Charging Area Sign, D133PB (D133PB)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472N37 (472N37)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- Brady Signs