Shop All Confined Space Signs
Brady
Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK25
Mfr # 65299
Zoro # G2894857
product price: $71.99
/pk 25, $2.88/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 5 3/4 in
- Printed Language English
- UV Resistant No
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65299
- Zoro # G2894857
- UPC # 754473652999
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Confined Space, Sign Legend Permit Entry Confined Space Entry In Progress Name: Dept: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Comments, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Coyote Brown, Unisex, One Size (MCUA03330021)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (N301344)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0364-ED_10x7 (LCU4-0364-ED_10x7)
- Brady Confined Space Signs