Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10
Mfr # 86403
Zoro # G9514434
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Grommet Material Metal
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend HANDS OFF DO NOT OPERATE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With General Equipment, Grommet Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (1039727)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- Brady Tags