Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 65446
Zoro # G5794747
product price: $14.48
/pk 25, $0.58/ea
$14.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Tie Material Cotton
- Reverse Side Legend This Energy Source is Locked Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- Brady Tags