Shop All Safety Tags & Identification
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 65443
Zoro # G205951555
product price: $15.29
/pk 25, $0.61/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tie Material Cotton
- Grommet Material Metal
- Withstand Pull Force 50 lb
- Write on Surface Yes
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65443
- Zoro # G205951555
- UPC # 754473654436
- Country of Origin Mexico
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Width | 3 in |
Height | 5 3/4 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- KISHIGO L-XL, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-L-XL)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- BRADY Danger Tag, Do Not Oper, Blck/Rd/Wht, PK10 (145767)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (66060)
- NMC Dangerous Dot Placard Sign, Pk10 (DL17TB10)
- Brady Lockout Tagout