Shop All Safety Tags & Identification
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 65442
Zoro # G7624687
original price:
$16.48
12% off
new price: $14.48
/pk 25, $0.58/ea
$14.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Material Cardstock
- Write on Surface Yes
- Shape Rectangle
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65442
- Zoro # G7624687
- UPC # 754473654429
- Country of Origin Mexico
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Hole Size | 3/8 in |
Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851OSHADSB)
- BRADY Forklift Tag Inserts, 7.63" x 5.75", PK100 (FLT-ETSI 583)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- Brady Safety Tags & Identification