Shop All Equipment & Container Labels
Brady
Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407
Mfr # 65407
Zoro # G2831516
original price:
$16.39
9% off
new price: $14.85
/pk 25, $0.59/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Operate This Lock/Tag May Only Be Removed By
- Material Cardstock
- Legend/Background Color Black, Red/White
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65407
- Zoro # G2831516
- UPC # 754473654078
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66061 (66061)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- Brady Safety Labels