Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100
Mfr # 86683
Zoro # G0627697
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Legend/Background Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- ERGODYNE Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8941L)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- Brady Tags