Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10
Mfr # 86453
Zoro # G2303777
product price: $28.45
/pk 10, $2.84/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Legend Same on Both Sides No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal Grommet, Mounting Hole Size 3/8 in, Number of Tags 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- NMC Caution Watch Out For Fork Lift Trucks Sign, C215AB (C215AB)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86693)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- Brady Tags