Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10
Mfr # 86533
Zoro # G4909694
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Header Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Use Reason Tagged: *Equipment Defective *Parts Missing *Work Incomplete *Dirty *Other Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- CORDOVA Breathable Balaclava (HL150B)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- BRADY Prinzing Tag Holder Kit, 25 Tags (TG978K)
- BRADY Tag Repair, PK25 (76141)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- ACCUFORM Cylinder Tag, 5-3/4 x 3-1/4, PK25 (MGT206PTP)
- Brady Tags