Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10
Mfr # 86460
Zoro # G4909703
original price:
$27.29
4% off
new price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Hole Size 3/8 in
- Includes (10) Nylon Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve Signed By: Date: Phone:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105644)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Do Not Enter Sewage Water, Landscape (OS-DS-A-1014-L-1861)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (50265)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- Brady Tags