Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10
Mfr # 86455
Zoro # G4909712
original price:
$27.29
7% off
new price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend Same on Both Sides No
- Tag Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Tag, Subject Matter Danger, Sign Legend No Text, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter Pin Lug, 1-1/2", FNSTx1-1/2", MNPT (HA1515T)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- BRADY Microtag(r) Inspected Insr, Wht/Orn, PK100 (MIC-MTIUSA O)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- MIDWEST FASTENER Blue Plastic Ring Key Tags with Splits 6PK (35588)
- Brady Tags