Shop All Tags
Brady
Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25
Mfr # 76226
Zoro # G5797312
product price: $44.45
/pk 25, $1.78/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 1/2 in
- Width 3 in
- Write on Surface Yes
- No. of Ties Included 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG002E)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Octagonal, PK25 (42532)
- Brady Tags