Shop All Tags
Brady
Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25
Mfr # 76224
Zoro # G5671014
product price: $43.99
/pk 25, $1.76/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 1/2 in
- Width 3 in
- Legend Style Text
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-AN-10120)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- BRADY Tag Repair, PK25 (76141)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- Brady Tags